Milling Insert, Square

  • Mfr # 5551088

  • Zoro # G4770503


product price:  $19.99
/ea
Sold in multiples of 5 for $99.95

Key Features

Rake
Positive
Insert Application
Roughing
Insert Size
435
For Use With
M660 Series Face Mills
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5551088
Zoro #
G4770503
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
435
Insert Thickness
0.219"
Mounting Hole Dia.
0.2165 in
Cutting Edge Length
12.70mm
Through Hole Inside Dia.
0.2165 in
Thickness
0.2189 in

Details

Rake
Positive
Insert Application
Roughing
For Use With
M660 Series Face Mills
Non Ferrous (N) Compatibility
No
Lead Angle
45 Degrees
ISO Number
SNMT1205AZR31
Mounting Style
Screw Clamp
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Item
Square Milling Insert
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Style
SNMT
Hardened (H) Compatibility
No
No. of Edges
4
Grade
WP40PM
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Coating
AlCrTiN
ANSI Number
SNMT435AZR31
Insert Shape
Square
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Series
M660
Manufacturer Grade
WP40PM
Chip-Breaker Code
31
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Cutting Application
Milling
Insert Holding Type
Screw Clamp
Included Angle
90 Degrees
Finish - Machining
AlCrTiN
Shape
Square
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Nickel, Titanium
Clearance Angle
0 Degrees
Coating Process
PVD
ANSI Code
SNMT435AZR31
Material - Machining
Carbide
Number of Cutting Edges
4
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
S
For Toolholder
M660D200Z04S075SN12, M660D300Z06S100SN12, M660D400Z07S125SN12, M660D600Z10S150SN12

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.