Milling Insert, Trigon

  • Mfr # 4113892

  • Zoro # G4864890


product price:  $23.99
/ea
Sold in multiples of 5 for $119.95

Key Features

ISO Number
WOEJ080412SRMM
Insert Thickness
0.185"
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4113892
Zoro #
G4864890
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.185"
Insert Size
080412
Mounting Hole Dia.
3.56mm
Nose Radius
0.048"
Thickness
0.1850 in
Through Hole Inside Dia.
3.56mm
Cutting Edge Length
6.30mm
Corner Radius
1.22mm

Details

ISO Number
WOEJ080412SRMM
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
M370 Series Copy Mills
Insert Style
WOEJ
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Lead Angle
12 Degrees
Insert Material
Carbide
ANSI Number
WOEJ080412SRMM
No. of Edges
6
Insert Shape
Trigon
Item
Trigon Milling Insert
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Rake
Positive
Steel (P) Compatibility
Yes
Coating
ALOX-SN
Inscribed Circle
0.3068 in
Chip-Breaker
Yes
Insert Application
Medium
Grade
TN6525
Series
M370
For Toolholder
M370D150Z04S050WO08, M370D200Z05S075WO08, M370D200Z07S075WO08, M370D250Z07S075WO08, M370D300Z08S100WO08
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K, M
Number of Cutting Edges
6
Primary Material Application
Steel
Shape
Trigon
Chip-Breaker Style
Double Sided
Measurement System
Metric
Primary Material Application ISO Code
P
ANSI Code
WOEJ080412SRMM
Chip-Breaker Code
MM
Finish - Machining
TiAlN
Features
MM Geometry Provides Lower Cutting Forces
Cutting Application
Light Finishing
Coating Process
PVD
Insert Holding Type
Screw Clamp
Included Angle
80 Degrees
Manufacturer Grade
TN6525
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Stainless Steel

Description

Trigon Milling Insert, Inscribed Circle 0.3068 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.