Milling Insert, Trigon

  • Mfr # 5419649

  • Zoro # G4809679


product price:  $29.39
/ea
Sold in multiples of 5 for $146.95

Key Features

Cutting Direction
Right Hand
Rake
Positive
Coating
Tin
Lead Angle
12 Degrees
Insert Shape
Trigon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5419649
Zoro #
G4809679
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.050"
Mounting Hole Dia.
4.80mm
Insert Thickness
0.287"
Insert Size
120712
Thickness
0.2870 in
Corner Radius
1.27mm
Through Hole Inside Dia.
4.80mm

Details

Cutting Direction
Right Hand
Rake
Positive
Coating
Tin
Lead Angle
12 Degrees
Insert Shape
Trigon
Non Ferrous (N) Compatibility
No
Item
Trigon Milling Insert
Insert Style
WOEJ
ANSI Number
WOEJ120712SRMM
No. of Edges
6
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
No
For Use With
M370 Series Copy Mills
Grade
WU35PM
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Inscribed Circle
0.4720 in
Chip-Breaker
Yes
ISO Number
WOEJ120712SRMM
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Application
Medium
Hardened (H) Compatibility
No
Series
M370
Clearance Angle
0 Degrees
ANSI Code
WOEJ120712SRMM
Coating Process
PVD
Chip-Breaker Code
MM
Measurement System
Metric
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Chip-Breaker Style
Double Sided
For Toolholder
M370D200Z03S075WO12, M370D200Z04S075WO12, M370D200Z04S075WO12L200, M370D250Z05S075WO12, M370D250Z05S100WO12, M370D300Z05S125WO12, M370D300Z06S100WO12, M370D300Z06S100WO12L197, M370D300Z06S125WO12, M370D400Z06S150WO12, M370D400Z08S150WO12, M370D500Z07S150WO12, M370D500Z09S150WO12
Finish - Machining
TiN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shape
Trigon
Wiper Insert
Yes
Manufacturer Grade
WU35PM
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Included Angle
101.5 Degrees
Insert Holding Type
Screw Clamp
Features
MM Geometry Provides Lower Cutting Forces
Number of Cutting Edges
6
Cutting Application
Medium Cutting

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.