Milling Insert, Trigon

  • Mfr # 6333664

  • Zoro # G4842752


product price:  $25.59
/ea
Sold in multiples of 5 for $127.95

Key Features

Grade
WS40PM
Non Ferrous (N) Compatibility
No
For Use With
M370 Series Copy Mills
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6333664
Zoro #
G4842752
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
3.56mm
Nose Radius
0.048"
Insert Size
080412
Insert Thickness
0.1870"
Through Hole Inside Dia.
3.56mm
Corner Radius
1.22mm
Thickness
0.1870 in
Cutting Edge Length
6.30mm

Details

Grade
WS40PM
Non Ferrous (N) Compatibility
No
For Use With
M370 Series Copy Mills
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Insert Shape
Trigon
No. of Edges
6
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Coating
AlTiN
Lead Angle
12 Degrees
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Rake
Positive
Insert Material
Carbide
ISO Number
WOEJ080412SRMH
Chip-Breaker
Yes
Insert Application
Roughing
Hardened (H) Compatibility
No
ANSI Number
WOEJ080412SRMH
Inscribed Circle
0.3069 in
Insert Style
WOEJ
Item
Trigon Milling Insert
Series
M370
Clearance Angle
0 Degrees
For Toolholder
M370D150Z04S050WO08, M370D200Z05S075WO08, M370D200Z07S075WO08, M370D250Z07S075WO08, M370D300Z08S100WO08
Included Angle
101.5 Degrees
Insert Holding Type
Screw Clamp
Features
MH Geometry is the First Choice for High-Strength Steel and Cast Iron
Finish - Machining
AlTiN
Cutting Application
Roughing
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Manufacturer Grade
WS40PM
ANSI Code
WOEJ080412SRMH
Measurement System
Metric
Chip-Breaker Style
Double Sided
Chip-Breaker Code
MH
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shape
Trigon
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
6

Description

Trigon Milling Insert, Inscribed Circle 0.3069 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.