Shop WIDIA
See all product information
Create Account
Round Turning Insert, Round, 0.315 in, RCGT
- Mfr # 6968758
- Zoro # G505972458
product price:Â
$
17.99
/ea
Sold in multiples of 5 for
$89.95
Key Features
Insert Shape
Round
Insert Style
RCGT
Inscribed Circle
0.315 in
Rake
Positive
ISO Number
RCGT0803M0AL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6968758
- Zoro #
- G505972458
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Turning Insert
- Insert Shape
- Round
- Insert Style
- RCGT
- Inscribed Circle
- 0.315 in
- Rake
- Positive
- ISO Number
- RCGT0803M0AL
- Cutting Direction
- Neutral
- Secondary Material Application ISO Code
- K, M, P, S
- Cutting Application
- Boring, Chamfering, Facing, Profiling, Turning
- Primary Material Application ISO Code
- N
- Secondary Material Application
- Cast Iron, High-Temperature Alloy, Stainless Steel, Steel
- General Shape
- Round
- Material - Machining
- Carbide
- Material Grade - Machining
- WU05PT
- Finish - Machining
- AlTiN
- Measurement System
- Decimal Inch
- Shape
- Round
- Primary Material Application
- Non-Ferrous
Dimensions
- Thickness
- 1/8 in
Description
Positive Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.