Shop WIDIA

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 5623448
  • Zoro # G7680272

product price: 
$
9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623448
Zoro #
G7680272
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T308MU
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
SCMT3252MU
Mounting Style
Screw
Coating
Tin
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Chip-Breaker Style
On One Side
ANSI Code
SCMT3252MU
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
Material - Machining
Carbide
Secondary Material Application
Nickel, Steel, Titanium
Clearance Angle
7 Degrees
Number of Cutting Edges
4
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
P, S
Finish - Machining
TiN
Included Angle
90 Degrees
Chip-Breaker Code
MU
Shape
Square
Cutting Application
Turning
Manufacturer Grade
WM25CT
Primary Material Application ISO Code
M
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Insert Thickness
5/32"
Mounting Hole Dia.
0.1732"
Nose Radius
0.031"
Thickness
5/32 in
Cutting Edge Length
9.52mm

Description

Square Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.