Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 1.2 mm, Carbide

  • Mfr # 6917319
  • Zoro # G7939989

product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.53
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6917319
Zoro #
G7939989
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.53
Corner Radius
1.2 mm
Nose Radius
0.0470"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Through Hole Inside Dia.
4.4 mm
Depth of Cut
0.80 mm to 4.00 mm
Cutting Edge Length
16.5 mm
Thickness
3.97 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT16T312-RM4 WSM30S
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
ANSI Number
TCMT3(2.5)2
Cast Iron (K) Compatibility
No
No. of Edges
3
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Manufacturer Grade
WSM30S
Secondary Material Application
Steel
ANSI Code
TCMT3(2.5)3-RM4 WSM30S
Secondary Material Application ISO Code
P
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
60 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Chip-Breaker Code
RM4
Measurement System
Metric
Cutting Application
Turning
Shape
Triangle
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
3
Primary Material Application ISO Code
M, S
Coating Process
PVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.