Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # 4169991
  • Zoro # G2809523

product price: 
$
14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
SNMG 322-1
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169991
Zoro #
G2809523
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150612UR
For Use With
Toolholders, Boring Bars
ANSI Number
SNMG543UR
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Coating
Tin
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
No. of Edges
8
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Shape
Square
Chip-Breaker Code
UR
Chip-Breaker Style
Double Sided
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Finish - Machining
TiN
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
ANSI Code
SNMG543UR
Coating Process
CVD
Number of Cutting Edges
8
Primary Material Application
Steel
Cutting Application
Turning
Manufacturer Grade
WP35CT
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
SNMG 322-1
Corner Radius
3/64 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.047"
Thickness
1/4 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.