Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 4, Carbide

  • Mfr # 4171112

  • Zoro # G2812728


product price:  $17.69
/ea
Sold in multiples of 10 for $176.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4171112
Zoro #
G2812728
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
544
Corner Radius
1/16 in
Insert Thickness
0.2500"
Nose Radius
0.063"
Mounting Hole Dia.
0.250"
Thickness
1/4 in
Cutting Edge Length
15.88mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150616UR
ANSI Number
SNMG544UR
No. of Edges
8
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Coating
Tin
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Chip-Breaker Code
UR
Material - Machining
Carbide
ANSI Code
SNMG544UR
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Finish - Machining
TiN
Secondary Material Application ISO Code
K
Chip-Breaker Style
Double Sided
Shape
Square
Cutting Application
Turning
Secondary Material Application
Cast Iron
Primary Material Application
Steel
Manufacturer Grade
WP15CT
Included Angle
90 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.