Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # 4166863
  • Zoro # G2911848

product price: 
$
10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166863
Zoro #
G2911848
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10P
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG1604042P
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
6
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Tin
Non Ferrous (N) Compatibility
No
ANSI Number
TNMG3312P
Hardened (H) Compatibility
No
Secondary Material Application
Cast Iron
Primary Material Application
Steel
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Chip-Breaker Code
2P
Finish - Machining
TiN
ANSI Code
TNMG3312P
Clearance Angle
0 Degrees
Coating Process
CVD
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
K
Shape
Triangle
Number of Cutting Edges
6
Manufacturer Grade
TN10P
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.150"
Nose Radius
0.016"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.