Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide

  • Mfr # 4166521
  • Zoro # G2911330
product price: 
$
9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4166521
Zoro #
G2911330
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Nose Radius
0.016"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in
Cutting Edge Length
16.5 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG1604047N
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
TNMG3317N
No. of Edges
6
Mounting Style
Clamp
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
Tin
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Shape
Triangle
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Chip-Breaker Code
7N
Number of Cutting Edges
6
Manufacturer Grade
TN20P
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Included Angle
60 Degrees
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
TNMG3317N
Finish - Machining
TiN
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 3/8 in, TiN

Ratings & reviews