Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0468 in, Carbide

  • Mfr # 4170960
  • Zoro # G2811879

product price: 
$
17.19
/ea
Sold in multiples of 10 for $171.90

Key Features

Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
3/8 in
Insert Size
323
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170960
Zoro #
G2811879
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPUN160312
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
11 Degrees
ANSI Number
TPU323
No. of Edges
3
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Code
TPU323
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Shape
Triangle
Clearance Angle
11 Degrees
Number of Cutting Edges
3
Secondary Material Application
Steel
Material - Machining
Carbide
Manufacturer Grade
WK20CT
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
P
Included Angle
60 Degrees
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
Insert Holding Type
No Screw Hole
Coating Process
CVD
Material
Carbide

Dimensions

Insert Size
323
Corner Radius
0.0468 in
Insert Thickness
0.1250"
Nose Radius
0.047"
Cutting Edge Length
16.5 mm
Thickness
0.125 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.