Turning Insert, Round, 5, RCMT, Carbide

  • Mfr # 2028170
  • Zoro # G7678358
product price: 
$
19.85
/ea
Sold in multiples of 5 for $99.25

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.6299 in
Insert Size
1606
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028170
Zoro #
G7678358
UPC #
-
Country of Origin
United States
Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.6299 in
Chip-Breaker
Yes
Grade
THM
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
RCMT1606M043
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Cutting Direction
Neutral
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
No. of Edges
4
Coating
Uncoated
Relief Angle
7 Degrees
ANSI Number
RCMT1606M043
Primary Material Application ISO Code
N, S
Material - Machining
Carbide
Secondary Material Application ISO Code
K, M
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Cast Iron, Stainless Steel
Measurement System
Decimal Inch
Shape
Round
Material
Carbide

Dimensions

Insert Size
1606
Nose Radius
0.315"
Mounting Hole Dia.
0.217"
Insert Thickness
0.2500"

Description

Turning Insert, Inscribed Circle 0.6299 in, Bright (Uncoated)

Ratings & reviews