Shop WIDIA

Turning Insert, Trigon, 4, WNGA, 3, Ceramic

  • Mfr # 2952200
  • Zoro # G2908993

product price: 
$
33.15
/ea
Sold in multiples of 10 for $331.50

Key Features

Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952200
Zoro #
G2908993
UPC #
-
Country of Origin
China
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
CW5025
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
WNGA080412T02020
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
WNGA433T0820
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Coating
Uncoated
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
No. of Edges
6
Finish - Machining
Bright (Uncoated)
Clearance Angle
0 Degrees
Shape
Trigon
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
ANSI Code
WNGA433T0820
Cutting Application
Outside and Inside Diameter Turning
Manufacturer Grade
CW5025
Included Angle
80 Degrees
Material - Machining
Ceramic
Primary Material Application ISO Code
K
Material Grade - Machining
Silicon Nitride
Number of Cutting Edges
6
Cutting Edge
Chamfered
Material
Ceramic

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.047"
Thickness
3/16 in
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm

Description

Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.