Shop WIDIA

Turning Insert, Round, 4, RCGV, Ceramic

  • Mfr # 2952697
  • Zoro # G2909328

product price: 
$
31.99
/ea
Sold in multiples of 5 for $159.95

Key Features

Insert Shape
Round
Insert Style
RCGV
Inscribed Circle
0.5 in
Insert Size
45
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952697
Zoro #
G2909328
UPC #
-
Country of Origin
United States
Item
Turning Insert
Insert Shape
Round
Insert Style
RCGV
Inscribed Circle
0.5 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Positive
ISO Number
RCGX120700T02020
ANSI Number
RCGV45T0820
Relief Angle
7 Degrees
Steel (P) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Coating
Uncoated
For Use With
Toolholders, Boring Bars
Measurement System
Decimal Inch
Primary Material Application
Cast Iron, Hardened Steel
Primary Material Application ISO Code
H, K
Finish - Machining
Bright (Uncoated)
Shape
Round
Material
Ceramic

Dimensions

Insert Size
45
Insert Thickness
0.3120"
Nose Radius
0.250"

Description

Turning Insert, Inscribed Circle 0.5 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.