Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4165890
  • Zoro # G2910280

product price: 
$
11.99
/ea
Sold in multiples of 5 for $59.95

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4165890
Zoro #
G2910280
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm
Thickness
3/16 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN15M
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG0804084P
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
No. of Edges
6
Hardened (H) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
ANSI Number
WNMG4324P
Super Alloy (S) Compatibility
Yes
Coating
Uncoated
Material - Machining
Carbide
Chip-Breaker Code
4P
Finish - Machining
Bright (Uncoated)
Coating Process
CVD
Manufacturer Grade
TN15M
Secondary Material Application ISO Code
P, S
Shape
Trigon
ANSI Code
WNMG4324P
Primary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Included Angle
80 Degrees
Primary Material Application ISO Code
M
Secondary Material Application
Nickel, Steel, Titanium
Cutting Application
Outside and Inside Diameter Turning
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Turning Insert, Chip-Breaker Code 4P, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.