Pressure Gauge

  • Mfr # 9318003
  • Zoro # G623357847
product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Accuracy Grade
ASME B40.100
Lens Material
Acrylic
Pressure Range Type
Vacuum
Sensor Material
Copper Alloy
Case Material
Forged Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9318003
Zoro #
G623357847
UPC #
-
Country of Origin
United States
Accuracy Grade
ASME B40.100
Lens Material
Acrylic
Pressure Range Type
Vacuum
Sensor Material
Copper Alloy
Case Material
Forged Brass
Panel-Mountable
No
Cleaned for Oxygen Service
No
IP Rating
IP65
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Socket Material
Copper Alloy
Process Media Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
140 Degrees F
Case Color
Gold
Process Connection Gender
Male
Series
213.40
Standards
ASME B40.100
Case Liquid
Glycerine
Case Finish
Painted
Compatible with Brand
WIKA
Process Connection Location
Bottom
Scale Type
Single
NEMA Enclosure Rating
4X
Pointer Color
Black
Pressure Gauge Type
Commercial Pressure Gauge
Compatible with Series
213.40
Includes Calibration Certificate
NIST with Data
Item
Pressure Gauge
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Accuracy
+/-2-1-2%
Process Connection Type
NPT
Field Fillable
No
Liquid-Filled Case
Yes
Compatible Series
213.40

Dimensions

Nominal Dial Diameter
2 1/2 in
Process Connection Size
1/4 in

Description

Pressure Gauge, Accuracy +/-2-1-2 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, Series 213.40

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews