IntrchngeablTorquWrnchHead, Steel, 5 mmSz
- Mfr # 068186W
- Zoro # G423357870
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1 5/16 in
Material
Steel
Size
5 mm
Measurement Type
Metric
Head Offset Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 068186W
- Zoro #
- G423357870
- UPC #
- 662459193032
- Country of Origin
- United States
- Material
- Steel
- Measurement Type
- Metric
- Item
- Williams Torque Breakover Interchangeable Head (TBIH) - Hex Key Head - Metric - 5mm
- Head Offset Angle
- 0 Degrees
- Maximum Torque
- 50 in-lb
- Number of Points
- 6
- Interchangeable Head Type
- Hex Drive
- Finish
- Black Oxide
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 1 5/16 in
- Size
- 5 mm
- Drive Size
- 5 mm
- Wire Rope Length
- 1 5/16 in
- Length
- 1 5/16 in
- Bottle Size
- 5 mm
- Size - Alpha
- 5 mm
- Container Size
- 5 mm
Description
Williams Torque Breakover Interchangeable Head (TBIH) - Hex Key Head - Metric - 5mm, Drive Size 5 mm, Size 5 mm, Overall Length 1 5/16 in, Maximum Torque 50 in-lb, 0 Degrees , Hex Drive, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.