Lead-Free Pressure Gauge, 0 to 60 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFQ710LF

  • Zoro # G9756451


product price:  $54.99
/ea

Key Features

Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFQ710LF
Zoro #
G9756451
UPC #
628311266603
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Depth
1.173 in
Nominal Dial Size
4 in
Case Diameter
3.917 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 in

Details

Item
Lead-Free Pressure Gauge
Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ-LF
Lens Material
Plastic
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Gauge Special Options
Restricted Orifice
For Use With
Ideal for Plumbing, Heating, Air Conditioning, Pumps, Compressors, Pneumatic Equipment
Gauge Application
Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
Calibration Certificate Included
No
Required Gauge Adapter
No
Case Color
Metallic
Characteristics
Crimp-On Bezel, CRN Registered, Pulsation Resistant, Restricted Orifice
Socket Material
Lead Free Brass
Case Material
304 Stainless Steel
NSF Certified
Yes
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Standards
ASME, CRN
Includes Calibration Certificate
No
Cleaned for Oxygen Service
No
Bezel Material
304 Stainless Steel
Non-Sparking
No
Includes Vent Plug
Yes
Includes Mounting Hardware
No
Sensor Type
Bourdon Tube
Case Construction
Welded Joint
Over-Pressure Limit
25%
Vibration Resistance
Liquid-Filled
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Pressure Gauge Type
Lead-Free Pressure Gauge
Process Connection Gender
Male
Bezel Mounting Type
Crimped
Gauge Case Liquid
Glycerin
Process Temperature Range
-4 Degrees to 150 Degrees F
Pressure Range Type
Pressure
Accuracy Scale
Full Scale
Scale Type
Dual
Dial Face Material
Aluminum
Removable Bezel
Yes
Bezel Gasket Material
Silicone
Freeze Resistant Movement
No
Field Fillable
No
Secondary Pressure Range
0 to 410
Secondary Scale Units
kPa
Dial Color
White
Pointer Material
Aluminum
Movement Material
Lead Free Brass
Sensor Material
Phosphor Bronze
Pointer Color
Black
Dry Dampening Feature
None
Maximum Pressure
60
Operating Temperature Range
-4 Degrees to 150 Degrees F
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Maximum
410 kPa
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Maximum
60 psi
Process Media Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa

Description

Lead-Free Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.50 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Lead-Free Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products