Shop All Electrical Raceways
Wiremold
RACEWAY METALLIC V4000, 5'L COVER ONLY, IVORY
Mfr # V4000C
Zoro # G0179768
Sold in multiples of 5 for $112.25
$112.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Length 60"
- Width 4.76"
- Height 4.75 in
- Voltage 600.0 V
Product Information
- Brand Wiremold
- MFR # V4000C
- Zoro # G0179768
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 60" |
Width | 4.76" |
Height | 4.75 in |
Depth | 0.63 in |
Product Depth US | 0.63 in |
Product Width US | 60.0 in |
Product Height US | 4.75 in |
Details
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (IG5352W)
- NVENT HOFFMAN 16 H, 8 D, Concept Single-Door Enclosures, 16.00x12 (CSD16128LG)
- PACER GROUP Pacer Red 14 AWG Primary Wire, 100' (WUL14RD-100)
- INTERMATIC Photocntrl, 1/2 In PipeThread, 120to277VAC (K4236C)
- WIREMOLD 800Bac Wh Base W/Cvr And Adh P/Ft (800BAC-WH)
- WIREMOLD Wiremold V5747 2-7/8"W Single Gang Box - Ivory (V5747)
- WIREMOLD Wire Channel 5' Wht (NMW1)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T124GVP)
- Wiremold Electrical Raceways