Shop All Cabinet Handles & Pulls
Wisdom Stone
Taylor Cabinet Pull, 192mm 7 9/16in Center to Center, Satin Nickel
Mfr # 4143192SN
Zoro # G908790802
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Zinc Alloy
- Length 8.86 in.
- Width 0.46 in.
Product Information
- Brand Wisdom Stone
- MFR # 4143192SN
- Zoro # G908790802
- UPC # 841979107365
- Country of Origin India
- Category Cabinet Handles & Pulls
Dimensions
Length | 8.86 in. |
Width | 0.46 in. |
Details
Description
The Taylor Pull is a sleek design that suggests a modern look without appearing out of place in a traditional home. The pull is constructed of solid cast zinc and is available is several premium finishes. The Taylor Pull is a part of a family that includes a knob and several pull lengths.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 25/32" W x 83" H Clear Anodized Continuous Hinge (CFM83-SLF-HD1xSER8)
- EBERHARD MANUFACTURING CO Rtry., Mini, 750 Lb.Rtd.No Strke (EMC 240 ZN LH)
- DYNALOCK Electromagnetic Lock, 1200lb., 2000 Series (2011)
- MSI Capella Ivory Brick 2 In. X 10 In. Glazed Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0255)
- WISDOM STONE Carraway Cabinet Pull, 128mm 5in Center to Center, Polished Chrome (4104128CH)
- WISDOM STONE Corba Cabinet Pull, 128mm 5in Center to Center, Polished Chrome (4129128CH)
- WISDOM STONE Bellissima Cabinet Pull, 96mm 3-3/4in Center to Center, Polished Chrome with Pink Crystals (411196CH-P)
- WISDOM STONE Carraway Cabinet Pull, 128mm 5in Center to Center, Polished Gold (4104128GP)
- WISDOM STONE Sage Cabinet Pull, 128mm 5in Center to Center, Brushed Gold (4118128GB)
- WISDOM STONE Sage Cabinet Pull, 96mm 3 3/4in Center to Center, Brushed Gold (411896GB)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (BF157A.32D)
- Wisdom Stone Cabinet Handles & Pulls