Shop WJB BEARINGS
See all product information
Create Account
6300 Series Double Shielded, Single Row, Deep Groove Radial Ball Bearing - (55x120x29 mm)
- Mfr # 6311-ZZ
- Zoro # G123940020
product price:Â
$
24.49
/ea
Key Features
Closure
Double Shields
ABEC Rating
ABEC-1
Outer Ring Width
29 mm
Bore Diameter
55 mm
Outside Diameter
120 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6311-ZZ
- Zoro #
- G123940020
- UPC #
- -
- Country of Origin
- China
- Closure
- Double Shields
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
- Number of Rows
- Single
Dimensions
- Outer Ring Width
- 29 mm
- Bore Diameter
- 55 mm
- Outside Diameter
- 120 mm
Description
6311-ZZ is a 6300 series single row deep groove radial ball bearing with a 55 mm bore, 120 mm outside diameter, and 29 mm width. Double metal shields retain grease while supporting low-friction operation at moderate to high speeds. Designed for radial loads and light axial loads in clean rotating equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6311-ZZ Series: 6300 Series Inner Diameter (ID): 55 mm Outer Diameter (OD): 120 mm Width (W): 29 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Gearboxes Conveyors Industrial systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.