Shop WOD TAPE

PSTC28 Tensile Strapping Tape For Palletizing 1.5 in. x 60 yds, 48PK

  • Mfr # WOD PSTC28-01500-48-60-BLA

  • Zoro # G215082997


product price:  $198.99
/pk 48, $4.15/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Rubber
Tape Thickness
2.8 mil
Material
Polypropylene
Grit Size
1.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD PSTC28-01500-48-60-BLA
Zoro #
G215082997
UPC #
-
Country of Origin
Italy

Dimensions

Tape Thickness
2.8 mil
Grit Size
1.5 inch
Width
1.5 in (36 mm)

Details

Tape Adhesive
Rubber
Tape Color
Black
Material
Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.