Shop WOD TAPE
See all product information
Create Account
Tape Dispenser, 4 in Max. Tape Width, Metal, for 4 in Wide Tape
Mfr # WOD TTD4HDR-1
Zoro # G515077419
product price:Â
$
60.45
/ea
Key Features
Material
Metal
For Maximum Tape Width
4 in
For Use With
4 in Wide Tape
Basic Power Source
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD TTD4HDR-1
- Zoro #
- G515077419
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Maximum Tape Width
- 4 in
Details
- Material
- Metal
- Item
- Tape Dispenser
- For Use With
- 4 in Wide Tape
- Basic Power Source
- Manual