Shop WOODHEAD

Arcarrest Plug With Handle And Cap, Switch-Rated, 30.0A

  • Mfr # ARC30MHAB04
  • Zoro # G205949569

product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
IP Rating
IP69K
Maximum Voltage
250 V AC
Current
30 A
Standards
UL E145922
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARC30MHAB04
Zoro #
G205949569
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.047 in
Cord Grip Body Size
F4 1"
Wire Size (AWG)
8 to 12

Details

Item
Wire Connector
Current Rating
30 A
IP Rating
IP69K
Maximum Voltage
250 V AC
Current
30 A
Standards
UL E145922
Number of Ports
2
Connector Type
Male
Series
112219
Type
Plug
Features
Flanged
Max. Voltage
250V AC
Voltage - Maximum
125V / 250V AC
Flange
Yes
UL
E145922
Current - Maximum per Contact
30.0A
GFCI
No
Specialty
Switch-Rated
Lighted Connector
No
Poles
2
Flip Lid
No
Product Name
ArcArrest

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.