Wood Screw, #8, 2 in, Gold Flat Head Torx Drive, 1 PK

  • Mfr # AP8X2-5

  • Zoro # G3885180


product price: $35.47

Key Features

Flat Head
Torx Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
2 in
Drive Size
T20
Finish
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP8X2-5
Zoro #
G3885180
UPC #
649853885152
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2 in
Drive Size
T20

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Finish
Gold
Item
Wood Screw

Description

#8 x 2" GOLDEN PPG 1,000Hr E-COAT, T-20 STAR BIT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.