Shop WRIGHTMASTER
See all product information
3-Axis Smartphone Stabilizer with Roller Design, One-Click Zoom, 270 deg. 3D Inception, Phone Tripod
Mfr # ZR-M2
Zoro # G123331088
product price:Â $58.69
/eaKey Features
Maximum Weight Capacity
0.62 Pounds
Compatible With
Smartphone
Features
Rechargeable Battery
Material
ABS+PC
Model Compatibility
Universal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZR-M2
Zoro #
G123331088
UPC #
745769184546
Country of Origin
China
Dimensions
Height
6.42 in
Width
2.56 in
Length
4.6 in
Details
Maximum Weight Capacity
0.62 Pounds
Compatible With
Smartphone
Features
Rechargeable Battery
Material
ABS+PC
Model Compatibility
Universal
Item
Cell Phone Accessories
Stabilizer and Support Type
Gimbal
Description
Elevate your mobile videography with this WRIGHTMASTER 3-Axis Smartphone Stabilizer. Its innovative roller design gives you direct, intuitive control over your shots, while the one-click zoom function allows for quick focal adjustments. The integrated tripod base provides stability for static shots, making it a complete all-in-one tool for creators, vloggers, and anyone wanting professional-quality smartphone video.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.