Shop WRIGHTMASTER

4-In-1 AI Smartphone Stabilizer with Face & Body Tracking, Gesture Control, Adjustable Brightness

  • Mfr # ZR-3pro

  • Zoro # G923331004


product price:  $86.09
/ea

Key Features

Material
ABS+PC
Height
6.42 in
Width
4.6 in
Compatible With
Smartphone
Maximum Weight Capacity
0.62 Pounds
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR-3pro
Zoro #
G923331004
UPC #
745769184560
Country of Origin
China

Dimensions

Height
6.42 in
Width
4.6 in
Length
2.56 in

Details

Item
Cell Phone Accessories
Material
ABS+PC
Compatible With
Smartphone
Maximum Weight Capacity
0.62 Pounds
Model Compatibility
Universal
Stabilizer and Support Type
Gimbal
Features
Rechargeable Battery

Description

Take filmmaking to the next level with this intelligent WRIGHTMASTER 4-In-1 AI Smartphone Stabilizer. Its advanced tracking follows your subject effortlessly, while gesture control offers ultimate creative freedom. The customizable fill light ensures you're always perfectly lit, making this stabilizer an essential tool for solo creators, vloggers, and anyone producing high-quality smartphone content.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.