Shop XENA

Athletic Shoe, Gray, Women's, 9, B, PR

  • Mfr # ASL-090-GY1
  • Zoro # G024874592

product price: 
$
125.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Heel - Oily/Wet
0.72
Footwear Style
Athletic Shoe
Insulated
No
Slip-Resistance Value - SATRA Heel - Dry
1.11
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ASL-090-GY1
Zoro #
G024874592
UPC #
810096707123
Country of Origin
China
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.72
Footwear Style
Athletic Shoe
Insulated
No
Slip-Resistance Value - SATRA Heel - Dry
1.11
Color
Gray
Waterproof
No
Gender
Women's
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Puncture-Resistant Plate, Rebounding
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Includes Shank
Yes
Construction
Cemented
Heel Definition
Flat Heel
Style Number
ASL-GY1
Liner Technology
Antimicrobial, Moisture Wicking
Midsole Material
ETPU
Item
Athletic Shoe
Chain Saw Cut-Resistant
No
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
0.78
Slip-Resistance Value - SATRA Forefoot - Dry
1.07
Upper Material
Leather
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Metatarsal Guard
No
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant Oily/Wet (SRO), Static Dissipative (SD 35)
Slip-Resistance Value - SATRA Heel - Oily
0.43
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.62
Chemical-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Arch-Support, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Best
Toe Type
Safety-Toe
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Includes Metatarsal Guard
No
Liner Material
Microfiber
Slip-Resistance Value - SATRA Heel - Wet
0.83
Shank Material
Polycarbonate
Outsole Material
Rubber
Ninety-Degree Heel
No
Wire Color
Gray

Dimensions

Size
9
Overall Height
4 in
Heel Height
0 in
Width
B

Description

Athletic Shoe, Closure Lace Up, Color Gray, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 9, Static Dissipative Yes, Style Number ASL-GY1, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.