Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, 853850, Air Operated Double Diaphragm Pump with Santoprene Diaphragm.

  • Mfr # NDP-25BPS FLANGE

  • Zoro # G805663254


product price: $1,890.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene (PPG) - Flange
Liquid Temp. Range (Deg. F)
180°F (82°C) Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NDP-25BPS FLANGE
Zoro #
G805663254
UPC #
-
Country of Origin
Japan

Details

Housing Material - Pumps
Polypropylene (PPG) - Flange
Liquid Temp. Range (Deg. F)
180°F (82°C) Max

Description

Yamada NDP-25BPS FLANGE 853850, Air Operated Double Diaphragm Pump with Santoprene Diaphragm. Santoprene / EPDM Valve & O-Rings, Polypropylene (PPG) - Flange Material, 46.2 GPM Max Flow, 1" ANSI Flange Fluid Port, 3/8" Female NPT (includes ball valve) Air Inlet, 3/4" Female NPT (includes silencer) Air Exhaust, Glass-Filled Polypropylene Air Motor & 18 Feet Max Suction Lift.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.