
Leland Outdoor Pier Mounted Fixture, 1-Light, 7 In.W x 22.75 In.H, Sand Black/Sand Blast
Mfr # 5005PHM-533PM-BK-LED
Zoro # G311672115
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Bulb Color Temp.
2700K,3000K,3500K,4000K,5000K
Max. Wattage
12
CRI
90
Standards
ETL
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5005PHM-533PM-BK-LED
Zoro #
G311672115
UPC #
685659198195
Country of Origin
China
Dimensions
Width
7 in
Height
22.75 in
Details
Item
Outdoor Pier Mounted Fixture
Bulb Color Temp.
2700K,3000K,3500K,4000K,5000K
Max. Wattage
12
CRI
90
Standards
ETL
Dimmable
Yes
Number of Lamps
1
Bulb Base Type
LED
Lamp Included
No
Frame Finish
Sand Black
Collection
Leland
Shade Material
Glass
Location Rating
Wet
LED Source Lumen
1170
Frame Material
Aluminum
Shade Finish/Color
Sand Blast
LED Delivered Lumen
600
Description
Elements of style and versatility blend to perfection in a modern one-light outdoor post mount fixture that showcases selectable color temperature and an eye-catching profile. Perfect for railings, stairs, and more, the light features an energy efficient LED and a sand black finish for marine-grade durability, all complementing a sleek silhouette that includes an open cage lantern with a teardrop shape that adds graceful elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.