Shop ZEBRA
See all product information
Create Account
Barcode Scanner Belt, Black, Nylon
- Mfr # 11-08062-02R
- Zoro # G516546761
product price:Â
$
67.79
/ea
Key Features
Compatible Product Type
Holster Belts
Product Type
Barcode Scanner Belt
Width
2 in
Color
Black
Series
MC30XX, MC90XX, MC91XX, MC92XX, WT40XX, WT41N0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11-08062-02R
- Zoro #
- G516546761
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2 in
Details
- Compatible Product Type
- Holster Belts
- Product Type
- Barcode Scanner Belt
- Color
- Black
- Series
- MC30XX, MC90XX, MC91XX, MC92XX, WT40XX, WT41N0
- Material
- Nylon
- Item
- Barcode Scanner Belt
- Shell Material
- Nylon
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.