BarcodePrinterLabels, DirectThermal, White

  • Mfr # 10010033

  • Zoro # G416497835


product price:  $174.99
/ea
Sold in multiples of 6 for $1,049.94
Free Shipping & Returns

Key Features

Min. Temperature
-65 Degrees F
Adhesive Type
Permanent
Application Temperature - Minimum
-40 Degrees F
Printer Compatibility
Desktop Label Printer
Label Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10010033
Zoro #
G416497835
UPC #
-
Country of Origin
United States

Dimensions

Label Height
4 in
Roll Dia.
5 in
Core Diameter
1 in
Label Width
4 in

Details

Item
Barcode Printer Labels
Min. Temperature
-65 Degrees F
Adhesive Type
Permanent
Application Temperature - Minimum
-40 Degrees F
Printer Compatibility
Desktop Label Printer
Label Format
Roll
Adhesive Material
Acrylic
Label Material
Paper
Label Finish
Smooth Coated
Max. Operating Temp.
131 Degrees F
Label Color
White
Rolls per Case
6
For Print Method
Direct Thermal
Labels per Roll
640

Description

Barcode Printer Labels, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 4 in, Label Height 4 in, Label Color White, Label Format Roll, Labels per Roll 640, Rolls per Case 6, Roll Dia. 5 in, Label Material Paper, Adhesive Material Acrylic, Label Finish Smooth Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.