BarcodePrinterLabels, DirectThermal, White

  • Mfr # 10010034

  • Zoro # G716497788


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Adhesive Type
Permanent
Label Height
6 in
Printer Compatibility
Desktop Label Printer
Label Width
4 in
Core Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10010034
Zoro #
G716497788
UPC #
-
Country of Origin
United States

Dimensions

Label Height
6 in
Label Width
4 in
Core Diameter
1 in
Roll Dia.
5 in

Details

Item
Barcode Printer Labels
Adhesive Type
Permanent
Printer Compatibility
Desktop Label Printer
Rolls per Case
6
Application Temperature - Minimum
-40 Degrees F
Label Finish
Smooth Coated
Min. Temperature
-65 Degrees F
Labels per Roll
430
For Print Method
Direct Thermal
Label Color
White
Label Material
Paper
Max. Operating Temp.
131 Degrees F
Adhesive Material
Acrylic
Label Format
Roll

Description

Barcode Printer Labels, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 4 in, Label Height 6 in, Label Color White, Label Format Roll, Labels per Roll 430, Rolls per Case 1, Roll Dia. 5 in, Label Material Paper, Adhesive Material Acrylic, Label Finish Smooth Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.