BarcodePrinterLabels, ThermalTransfer, Wht

  • Mfr # 18939

  • Zoro # G816497770


product price:  $1,020.99
/ea
Sold in multiples of 8 for $8,167.92
Free Shipping & Returns

Key Features

Label Format
Roll
Adhesive Material
Acrylic
Adhesive Type
Permanent
Label Color
White
Labels per Roll
2,530
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18939
Zoro #
G816497770
UPC #
-
Country of Origin
United States

Dimensions

Label Width
3 in
Roll Dia.
5 in
Label Height
1 in
Core Diameter
1 in

Details

Item
Barcode Printer Labels
Label Format
Roll
Adhesive Material
Acrylic
Adhesive Type
Permanent
Label Color
White
Labels per Roll
2,530
Label Material
Polyester
For Print Method
Thermal Transfer
Printer Compatibility
Desktop Label Printer
Application Temperature - Minimum
50 Degrees F
Label Finish
Gloss
Min. Temperature
-40 Degrees F
Max. Operating Temp.
302 Degrees F
Rolls per Case
8

Description

Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 3 in, Label Height 1 in, Label Color White, Label Format Roll, Labels per Roll 2,530, Rolls per Case 8, Roll Dia. 5 in, Label Material Polyester, Adhesive Material Acrylic, Label Finish Gloss

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.