BarcodePrinterLabels, ThermalTransfer, Wht

  • Mfr # 10021229

  • Zoro # G016497532


product price:  $99.99
/ea
Sold in multiples of 4 for $399.96

Key Features

Adhesive Type
Permanent
Label Color
White
Label Format
Roll
Min. Temperature
0 Degrees F
Labels per Roll
900
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10021229
Zoro #
G016497532
UPC #
-
Country of Origin
United States

Dimensions

Label Height
6 1/2 in
Label Width
4 in
Roll Dia.
7.598425 in
Core Diameter
3 in

Details

Item
Barcode Printer Labels
Adhesive Type
Permanent
Label Color
White
Label Format
Roll
Min. Temperature
0 Degrees F
Labels per Roll
900
Printer Compatibility
Industrial Label Printer
Label Material
Paper
Label Finish
Smooth Coated
Rolls per Case
4
Adhesive Material
Acrylic
Max. Operating Temp.
180 Degrees F
For Print Method
Thermal Transfer
Application Temperature - Minimum
25 Degrees F

Description

Barcode Printer Labels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.