BarcodePrinterLabels, ThermalTransfer, Wht
Mfr # 17154
Zoro # G516497780
product price:Â $329.99
/ea
Sold in multiples of 8 for $2,639.92
Free Shipping & Returns
Key Features
Labels per Roll
2,100
Min. Temperature
-65 Degrees F
Roll Dia.
5.000003 in
Printer Compatibility
Desktop Label Printer
Label Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17154
Zoro #
G516497780
UPC #
-
Country of Origin
United States
Dimensions
Roll Dia.
5.000003 in
Label Width
2 in
Core Diameter
1 in
Label Height
1 in
Details
Item
Barcode Printer Labels
Labels per Roll
2,100
Min. Temperature
-65 Degrees F
Printer Compatibility
Desktop Label Printer
Label Color
White
Adhesive Material
Acrylic
Max. Operating Temp.
200 Degrees F
Application Temperature - Minimum
45 Degrees F
For Print Method
Thermal Transfer
Rolls per Case
8
Label Finish
Matte
Adhesive Type
Permanent
Label Material
Polypropylene
Label Format
Roll
Description
Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 2 in, Label Height 1 in, Label Color White, Label Format Roll, Labels per Roll 2,100, Rolls per Case 8, Roll Dia. 5.000003 in, Label Material Polypropylene, Adhesive Material Acrylic, Label Finish Matte
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.