BarcodePrinterLabels, ThermalTransfer, Wht
Mfr # 18926
Zoro # G116497746
product price:Â $449.99
/ea
Sold in multiples of 4 for $1,799.96
Free Shipping & Returns
Key Features
Label Finish
Matte
Roll Dia.
5 in
Rolls per Case
4
Min. Temperature
-65 Degrees F
Printer Compatibility
Desktop Label Printer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18926
Zoro #
G116497746
UPC #
-
Country of Origin
United States
Dimensions
Roll Dia.
5 in
Core Diameter
1 in
Label Height
6 in
Label Width
4 in
Details
Item
Barcode Printer Labels
Label Finish
Matte
Rolls per Case
4
Min. Temperature
-65 Degrees F
Printer Compatibility
Desktop Label Printer
Adhesive Type
Permanent
Application Temperature - Minimum
45 Degrees F
Label Color
White
Adhesive Material
Acrylic
For Print Method
Thermal Transfer
Labels per Roll
390
Max. Operating Temp.
200 Degrees F
Label Material
Polypropylene
Label Format
Roll
Description
Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 4 in, Label Height 6 in, Label Color White, Label Format Roll, Labels per Roll 390, Rolls per Case 4, Roll Dia. 5 in, Label Material Polypropylene, Adhesive Material Acrylic, Label Finish Matte
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.