BarcodePrinterLabels, ThermalTransfer, Wht

  • Mfr # 18943

  • Zoro # G416497811


product price:  $870.99
/ea
Sold in multiples of 8 for $6,967.92
Free Shipping & Returns

Key Features

Adhesive Material
Acrylic
Label Color
White
Label Format
Roll
Core Diameter
1 in
Labels per Roll
4,550
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18943
Zoro #
G416497811
UPC #
-
Country of Origin
United States

Dimensions

Core Diameter
1 in
Roll Dia.
5 in
Label Width
2 in
Label Height
1/2 in

Details

Item
Barcode Printer Labels
Adhesive Material
Acrylic
Label Color
White
Label Format
Roll
Labels per Roll
4,550
Label Material
Polyester
Rolls per Case
8
Adhesive Type
Permanent
For Print Method
Thermal Transfer
Application Temperature - Minimum
50 Degrees F
Label Finish
Gloss
Max. Operating Temp.
302 Degrees F
Printer Compatibility
Desktop Label Printer
Min. Temperature
-40 Degrees F

Description

Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 2 in, Label Height 1/2 in, Label Color White, Label Format Roll, Labels per Roll 4,550, Rolls per Case 8, Roll Dia. 5 in, Label Material Polyester, Adhesive Material Acrylic, Label Finish Gloss

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.