BarcodeScannerHolster, Black, Softleather
Mfr # SG-NGTC5TC7-HLSTR-01
Zoro # G516546907
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Finish
Soft-touch leather
Product Type
Barcode Scanner Holster
Series
TC5z, TC7x
Size
One size
Material
Soft leather
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SG-NGTC5TC7-HLSTR-01
Zoro #
G516546907
UPC #
-
Country of Origin
China
Dimensions
Size
One size
Details
Finish
Soft-touch leather
Product Type
Barcode Scanner Holster
Series
TC5z, TC7x
Material
Soft leather
Color
Black
Includes
Loop for Optional Stylus
Compatible Product Type
Mobile Computers
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.