ChargingCradle, USB, 31/4ft, Blk, MC22/MC27
Mfr # CRD-MC2X-1SCU-01
Zoro # G916546798
product price:Â $150.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Compatible with Manufacturer Model Number
MC22/MC27
Product Type
Charging Cradle
Connection Type
USB
Overall Length
3 1/4 ft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CRD-MC2X-1SCU-01
Zoro #
G916546798
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3 1/4 ft
Cable Length
3 1/4 ft
Details
Color
Black
Compatible with Manufacturer Model Number
MC22/MC27
Item
Charging Cradle
Product Type
Charging Cradle
Connection Type
USB
Compatible Manufacturer Model Number
MC22/MC27
For Manufacturer Part Number
MC22/MC27
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.