Handheld Imager, White, 7 ft, 1D Scanner

  • Mfr # LI2208-SR6U2100AZN

  • Zoro # G1950902


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
3 15/16 in
Overall Width
2 5/8 in
Model Number
LI2208-SR6U2100AZN
Width
2.6"
Includes
USB Cable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LI2208-SR6U2100AZN
Zoro #
G1950902
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
3 15/16 in
Overall Width
2 5/8 in
Width
2.6"
Overall Height
6 5/16 in
Length
3.9"
Height
6.3"
Cord Length
7 ft

Details

Item
Handheld Imager
Model Number
LI2208-SR6U2100AZN
Includes
USB Cable
Weight
0.3 lb
Operating Temp. Range
32 Degrees F to 122 Degrees F
Connection Type
USB
Voltage
5V
Application
Hospitality, Retail
Image Scan Type
1D Scanner
Specifications
EMC FCC Part 15 Class B, EN 60950-1, ICES 003 Class B, IEC 60601-1-2 Environmental RoHS Directive 2002/95/EEC Electrical Safety C22.2 No. 60950-1, IEC 60950-1, RoHS Compliant, UL 60950-1 LED Class 1
Max. Operating Temp.
122 Degrees F
Min. Operating Temp.
32 Degrees F
Barcode Scanner Type
Corded Barcode Label Scanner
Printer Connectivity
RS232, USB
Max. Scan Distance
2 1/2 ft
Data Capture
Bookland EAN, Bookland ISBN Format, Code 39 Full ASCII Conversion Code 93 Code 11 Matrix 2 of 5 Interleaved 2 of 5 Discrete 2 of 5 Codabar (NW - 7) MSI Chinese 2 of 5 IATA Inverse 1D (Except all GS1 DataBars) GS1 DataBar Including GS1 DataBar-14, Code 39 Including Trioptic Code 39, Convert Code 39 to Code 32, EAN-13/JAN 13, EAN-8/JAN 8, GS1 DataBar Expanded, GS1 DataBar Limited, ISBT 128, ISBT Concatenation, ISSN EAN Code 128 Including GS1-128, UCC Coupon Extended Code, UPC-A, UPC-E, UPC-E1
For Computer Operating System
PC
Color
White
Power Source
External Power Supply, Host Power
Warranty
5 yr
Travel Distance from Base
7 ft
Input Voltage
5 V DC
Product Type
Barcode Scanner
Scanner Cable Required
Scanner Cable Required
Scanner Attachments Included
Scanner Cable

Description

Handheld Imager, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 2 1/2 ft, Model Number LI2208-SR6U2100AZN, Weight 0.3 lb, Connection Type USB, Includes USB Cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.