N, WiFi; Bluetooth; NFC, 256 GB
Mfr # ET60WW-0S5DPS00A0-00
Zoro # G116526729
product price:Â $6,007.99
/ea
Free Shipping & Returns
Key Features
Power Source
Battery
Display Resolution
1920 x1200 WVGA
For Computer Operating System
Windows 11
Camera Location
Front, Rear
Application
Field Service
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ET60WW-0S5DPS00A0-00
Zoro #
G116526729
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
7/10 in
Overall Height
7 4/5 in
Overall Width
10 4/5 in
Details
Item
N
Power Source
Battery
Display Resolution
1920 x1200 WVGA
For Computer Operating System
Windows 11
Camera Location
Front, Rear
Application
Field Service
Weight
41.7 oz
Memory Capacity
256 GB
Number of Keys
0
Durability
Rugged
Includes Batteries
Battery Included
Input Method
Touchscreen, Keypad
Connection Capabilities
Bluetooth, NFC, WiFi
Color
Black
IP Rating
IP65, IP68
Description
N, WiFi; Bluetooth; NFC, 256 GB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.