N, 32 GB, Keypad;Touchscreen
Mfr # VC83-08SOCQBAABANA
Zoro # G916526837
product price:Â $5,781.99
/ea
Free Shipping & Returns
Key Features
Power Source
Battery
Application
Transportation and Logistics, Packaging and Shipping, Field Service
Overall Depth
3 27/50 in
Memory Capacity
32 GB
For Computer Operating System
Android GMS
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VC83-08SOCQBAABANA
Zoro #
G916526837
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
3 27/50 in
Overall Height
9 37/100 in
Overall Width
10 87/100 in
Details
Item
N
Power Source
Battery
Application
Transportation and Logistics, Packaging and Shipping, Field Service
Memory Capacity
32 GB
For Computer Operating System
Android GMS
Input Method
Keypad, Touchscreen
Color
Black
Includes Batteries
Battery Included
Weight
160 oz
IP Rating
IP66
Number of Keys
67
Display Resolution
1280 x 720
Includes
Speaker and Mic
Display Type
Touchscreen
Durability
Rugged
Description
Barcode Scanners
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.