N, Bluetooth; NFC; USB-C; WiFi, 64 GB

  • Mfr # WLMT0-H20B6DCJ1-NA

  • Zoro # G716526808


product price:  $2,084.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Memory Capacity
64 GB
Display Resolution
1080 x 2160 WVGA
Overall Width
3 in
Number of Keys
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WLMT0-H20B6DCJ1-NA
Zoro #
G716526808
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
3 in
Overall Depth
49/100 in
Overall Height
6 1/2 in

Details

Item
N
Color
Blue
Memory Capacity
64 GB
Display Resolution
1080 x 2160 WVGA
Number of Keys
0
For Computer Operating System
Android 13 GMS
Input Method
Touchscreen, Keypad
Includes Batteries
Battery Included
Camera Location
Rear
IP Rating
IP65, IP68
Durability
Rugged
Application
Medical Equipment
Power Source
Battery
Connection Capabilities
Bluetooth, NFC, USB-C, WiFi
Weight
8.4 oz

Description

Barcode Scanners

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.