N, Bluetooth; NFC; USB-C; WiFi, 64 GB

  • Mfr # ET40AA-001C1B0-NA

  • Zoro # G416526788


product price:  $1,353.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5 8/25 in
Camera Location
Front, Rear
Display Resolution
1280 x 800 WVGA
Number of Keys
0
Memory Capacity
64 GB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ET40AA-001C1B0-NA
Zoro #
G416526788
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5 8/25 in
Overall Height
8 21/50 in
Overall Depth
23/50 in

Details

Item
N
Camera Location
Front, Rear
Display Resolution
1280 x 800 WVGA
Number of Keys
0
Memory Capacity
64 GB
Input Method
Touchscreen, Keypad
Weight
17.12 oz
Durability
Rugged
Includes Batteries
Battery Included
Connection Capabilities
Bluetooth, NFC, USB-C, WiFi
Application
Medical Equipment, Transportation and Logistics, Manufacturing, Retail
Power Source
Battery
IP Rating
IP65
Color
Black

Description

Barcode Scanners

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.