N, Bluetooth; NFC; USB-C; WiFi, 64 GB

  • Mfr # ET40AB-001C1B0-NA

  • Zoro # G116526828


product price:  $1,489.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 3/20 in
Overall Width
6 41/100 in
Power Source
Battery
Weight
24.32 oz
Number of Keys
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ET40AB-001C1B0-NA
Zoro #
G116526828
UPC #
-
Country of Origin
China

Dimensions

Overall Height
10 3/20 in
Overall Width
6 41/100 in
Overall Depth
9/20 in

Details

Item
N
Power Source
Battery
Weight
24.32 oz
Number of Keys
0
Application
Field Service, Medical Equipment, Transportation and Logistics, Retail, Warehousing
Connection Capabilities
Bluetooth, NFC, USB-C, WiFi
Camera Location
Front, Rear
Color
Black
IP Rating
IP65
Input Method
Touchscreen, Keypad
Durability
Rugged
For Computer Operating System
Android GMS
Display Resolution
1920 x 1200 WVGA
Includes Batteries
Battery Included
Memory Capacity
64 GB

Description

N, Bluetooth; NFC; USB-C; WiFi, 64 GB

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.