N, USB-C; WiFi; Bluetooth; NFC, 128 GB

  • Mfr # WCMTA-H55D8BBK1-NA

  • Zoro # G616526816


product price:  $4,321.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Display Resolution
1080 x 2160 WVGA
Input Method
Touchscreen, Keypad
Includes Batteries
Battery Included
IP Rating
IP65, IP68
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WCMTA-H55D8BBK1-NA
Zoro #
G616526816
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Depth
49/100 in
Overall Height
6 1/2 in
Overall Width
3 in

Details

Item
N
Color
Blue
Display Resolution
1080 x 2160 WVGA
Input Method
Touchscreen, Keypad
Includes Batteries
Battery Included
IP Rating
IP65, IP68
Application
Medical Equipment
Power Source
Battery
Image Scan Type
1D Scanner, 2D Scanner
Durability
Rugged
Number of Keys
0
Display Type
Touchscreen
Weight
8.5 oz
Memory Capacity
128 GB
Camera Location
Front, Rear
For Computer Operating System
Android 13 GMS
Includes
Scanner (SE4720)
Connection Capabilities
Bluetooth, NFC, USB-C, WiFi

Description

Barcode Scanners

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.