N, Bluetooth; NFC; WiFi, 64 GB
Mfr # ET40AA-001C1B0-A6
Zoro # G516526701
product price:Â $1,313.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Memory Capacity
64 GB
Overall Depth
9/20 in
Application
Field Service, Transportation and Logistics
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ET40AA-001C1B0-A6
Zoro #
G516526701
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
9/20 in
Overall Height
5 3/10 in
Overall Width
8 2/5 in
Details
Item
N
IP Rating
IP65
Memory Capacity
64 GB
Application
Field Service, Transportation and Logistics
Color
Black
Power Source
Battery
Includes Batteries
Battery Included
For Computer Operating System
Android 11 GMS
Durability
Rugged
Input Method
Touchscreen, Keypad
Camera Location
Front, Rear
Weight
17.6 oz
Number of Keys
0
Display Resolution
1280 x 800 WVGA
Connection Capabilities
Bluetooth, NFC, WiFi
Description
Barcode Scanners
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.