N, Bluetooth; USB; WiFi, 32 GB

  • Mfr # VC83-10FSRNBAABAN

  • Zoro # G316526789


product price:  $7,006.99
/ea
Free Shipping & Returns

Key Features

Connection Capabilities
Bluetooth, USB, WiFi
Memory Capacity
32 GB
Overall Height
9 2/5 in
Weight
145 oz
Display Resolution
1024 x 768 XGA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VC83-10FSRNBAABAN
Zoro #
G316526789
UPC #
-
Country of Origin
China

Dimensions

Overall Height
9 2/5 in
Overall Width
10 9/10 in
Overall Depth
3 1/2 in

Details

Item
N
Connection Capabilities
Bluetooth, USB, WiFi
Memory Capacity
32 GB
Weight
145 oz
Display Resolution
1024 x 768 XGA
Application
Warehousing
Durability
Rugged
Input Method
Touchscreen
Includes
Qualcomm Snapdragon (660 CPU), Speaker and Mic
Power Source
Battery, External Power Supply
Color
Black
Includes Batteries
Battery Included
Number of Keys
0
IP Rating
IP66
Display Type
Touchscreen
For Computer Operating System
Android GMS

Description

Barcode Scanners

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.